First Aid (w Sym), 8 in W x 8 in H, L-Shape Projection, Aluminum, LCFL-0026-RA_8x8

  • Mfr # LCFL-0026-RA_8x8

  • Zoro # G5101192


product price:  $14.15
/ea

Key Features

Legend
First Aid (w Sym)
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCFL-0026-RA_8x8
Zoro #
G5101192
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
First Aid (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Legend Pictogram ID
PARW-74, PFSD-59
Graffiti Resistant
Yes
Chemical Resistant
No
Material Special Properties
Metal Detectable
Includes Mounting Hardware
No
State Specific Sign
No
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Legend Pictogram Description
Down Arrow, First Aid
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
2 Flange
Protective Coating
Clear Film Laminate
Number of Printed Sides
2
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Header
No Header
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
First Aid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Rigid
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.