Shop LYLE

First Aid (w Sym & Down Arrow), 17 1/2 in W x 10 in H, Tri-Bend, Aluminum, LCTB-0010-GA_7x10

  • Mfr # LCTB-0010-GA_7x10
  • Zoro # G5281488

product price: 
$
18.89
/ea

Key Features

Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Height
10 in
Width
17 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTB-0010-GA_7x10
Zoro #
G5281488
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Tri-Bend
Glow-in-the-Dark
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Mounting Pattern
4 Flange
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header
No Header
Abrasion Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Service Temperature
-20 Degrees F
Sign Legend
First Aid
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Maximum Service Temperature
145 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
No
Glow In The Dark
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Protective Coating
Clear Film Laminate

Dimensions

Height
10 in
Width
17 1/2 in
Thickness
0.04 in
Depth
6 in

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.