First Aid (w Sym & Down Arrow), 17 1/2 in W x 10 in H, Tri-Bend, Aluminum, LCTB-0010-RA_7X11

  • Mfr # LCTB-0010-RA_7X11

  • Zoro # G5199877


product price:  $22.55
/ea

Key Features

Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Height
10 in
Width
17 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTB-0010-RA_7X11
Zoro #
G5199877
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
17 1/2 in
Thickness
0.04 in
Depth
6 in

Details

Item
Facility Sign
Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Tri-Bend
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Blue
Sign Legend Text Color
Green
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend
First Aid
Glow In The Dark
No
Abrasion Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Legend Pictogram Description
Down Arrow, First Aid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram ID
PARW-86, PFSD-59
State Specific Sign
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header
No Header
Mounting Pattern
4 Flange
Product Type
Facility Sign

Description

Facility Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.