First Aid (w Sym & Down Arrow), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0018-GA_4x6

  • Mfr # LCVB-0018-GA_4x6

  • Zoro # G5239199


product price:  $14.75
/ea

Key Features

Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0018-GA_4x6
Zoro #
G5239199
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Printed Language
English
Header
No Header
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend
First Aid
ANSI 969 Compliant
No
Minimum Service Temperature
-20 Degrees F
Chemical Resistant
No
Graffiti Resistant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
Yes
Number of Printed Sides
1
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header
No Header
Mounting Pattern
2 Flange
Maximum Service Temperature
145 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products