Shop LYLE

First Aid (w Sym & Down Arrow), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0018-NA_4x6

  • Mfr # LCVB-0018-NA_4x6
  • Zoro # G5243432

product price: 
$
18.99
/ea

Key Features

Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0018-NA_4x6
Zoro #
G5243432
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Header
No Header
Legend Color
Red
Sign Legend Text Color
Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
State Specific Sign
No
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Number of Printed Sides
1
Legend Pictogram Description
Down Arrow, Exclamation Point Inside A Medical Cross Inside A Triangle
Glow In The Dark
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Mounting Pattern
2 Flange
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
First Aid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PARW-86, PFSD-59
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Chemical Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.