Shop LYLE

First Aid (w Sym & Down Arrow), 8 1/4 in W x 12 in H, Tri-Bend, Aluminum, LCTB-0019-RA_2.67x12

  • Mfr # LCTB-0019-RA_2.67x12
  • Zoro # G5215712

product price: 
$
15.79
/ea

Key Features

Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Height
12 in
Width
8 1/4 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTB-0019-RA_2.67x12
Zoro #
G5215712
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Tri-Bend
Glow-in-the-Dark
No
Header
No Header
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Color
Black, Yellow
Sign Legend Text Color
White
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Legend Pictogram Description
Down Arrow, First Aid
Glow In The Dark
No
Legend Pictogram ID
PARW-137, PFSD-38
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Material Properties
Rigid
Chemical Resistant
No
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Sign Legend
First Aid
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Green, White
Mirror Print
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Flange
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Height
12 in
Width
8 1/4 in
Thickness
0.04 in
Depth
2 in

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.