Flagger Ahead Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # W20-7P-24HA

  • Zoro # G4104326


product price:  $43.59
/ea

Key Features

Header
No Header
Legend
Flagger Ahead
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W20-7P-24HA
Zoro #
G4104326
UPC #
849362017369
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Flagger Ahead Traffic Sign
Header
No Header
Legend
Flagger Ahead
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
Background Color
Orange
Legend Style
Text
MUTCD Code
W20-7P
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
MUTCD Sign Description
Flagger Ahead
MUTCD Compliant Sign
Yes
Average Outdoor Durability
5 to 8 yr.
Sign Properties
Rigid
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Sign Legend Style
Text
Sign Legend
Flagger Ahead
Sign Header
No Header
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Flagger Ahead Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.