Flagger Symbol Traffic Sign, 30 in W, 30 in H, Aluminum, Orange

  • Mfr # W20-7A-30HA

  • Zoro # G4202563


product price:  $90.15
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Flagger Symbol
Width
30 in
Height
30 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W20-7A-30HA
Zoro #
G4202563
UPC #
849362017345
Country of Origin
United States

Dimensions

Width
30 in
Height
30 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Flagger Symbol Traffic Sign
Header
No Header
Legend
Flagger Symbol
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Background Color
Orange
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
MUTCD Code
W20-7A
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Mounting Hole Distance Center to Center
30 in
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
MUTCD Compliant Sign
Yes
Sign Header
No Header
MUTCD Sign Description
Flagger Symbol
Sign Legend Style
Text
Sign Properties
Rigid
Includes Cross-Braces
No
Average Outdoor Durability
5 to 8 yr.
Sign Mounting Hardware Included
No
State Specific Sign
No
Material Properties
Roll Up

Description

Flagger Symbol Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.