Zoro Homepage

Flammable Area Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0571-ND_5X3.5

  • Zoro # G9353970


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Flammable Area No Smoking Within 50 Ft
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0571-ND_5X3.5
Zoro #
G9353970
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Area Danger Label
Header
Danger
Legend
Flammable Area No Smoking Within 50 Ft
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Metal Detectable
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header
Danger
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Average Outdoor Durability
1 yr
Write on Surface
No
Sign Legend
Flammable Area No Smoking Within 50 Ft
Protective Coating
No Protective Coating
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Flammable Area Danger Label

Description

Flammable Area Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Area No Smoking Within 50 Ft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.