Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flammable Area Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0571-ND_10X7

  • Zoro # G9353937


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Danger
Legend
Flammable Area No Smoking Within 50 Ft
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0571-ND_10X7
Zoro #
G9353937
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Area Danger Label
Header
Danger
Legend
Flammable Area No Smoking Within 50 Ft
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
White
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header
Danger
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Corrosion Resistant
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Adhesive Type
Acrylic
State Specific Sign
No
Mirror Print
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Flammable Area No Smoking Within 50 Ft
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Product Type
Flammable Area Danger Label

Description

Flammable Area Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Area No Smoking Within 50 Ft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.