Flammable Area Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0571-RD_10X7

  • Zoro # G9353919


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Danger
Legend
Flammable Area No Smoking Within 50 Ft
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0571-RD_10X7
Zoro #
G9353919
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Area Danger Reflective Label
Header
Danger
Legend
Flammable Area No Smoking Within 50 Ft
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Sign Legend
Flammable Area No Smoking Within 50 Ft
Sign Header Text Color
White
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Metal Detectable
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend Background Color
White
Abrasion Resistant
No
Product Type
Flammable Area Danger Reflective Label

Description

Flammable Area Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Area No Smoking Within 50 Ft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.