Zoro Homepage

Flammable Area Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0085-ND_7X5

  • Zoro # G9477636


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
Warning
Legend
Flammable Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0085-ND_7X5
Zoro #
G9477636
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Area Warning Label
Header
Warning
Legend
Flammable Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Header
Warning
Sign Format
Traditional OSHA
State Specific Sign
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Flammable Area
Sign Header Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
Black
ANSI 969 Compliant
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Legend Background Color
Orange
Adhesive Style
Permanent
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
1 yr
Mirror Print
No
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft

Description

Flammable Area Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.