Zoro Homepage

Flammable Liquid Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0514-ND_10X7

  • Zoro # G9348011


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Legend
Flammable liquids do not smoke
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0514-ND_10X7
Zoro #
G9348011
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Liquid Danger Label
Header
Danger
Legend
Flammable liquids do not smoke
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Material
Polyester
Language
English
Shape
Rectangle
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Sign Legend
Flammable Liquids Do Not Smoke
Sign Legend Background Color
White
Sign Header Style
Text
Sign Legend Style
Text
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Mounting Location
Wall
Abrasion Resistant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Flammable Liquid Danger Label

Description

Flammable Liquid Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids Do Not Smoke, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.