Flammable Liquid Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0514-RD_5X3.5

  • Zoro # G9348179


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Flammable liquids do not smoke
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0514-RD_5X3.5
Zoro #
G9348179
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Liquid Danger Reflective Label
Header
Danger
Legend
Flammable liquids do not smoke
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Language
English
Material
Vinyl
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Shape
Rectangle
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black
State Specific Sign
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend
Flammable Liquids Do Not Smoke
Glow In The Dark
No
Sign Legend Style
Text
Mirror Print
No
Abrasion Resistant
No
Number of Printed Sides
1
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Flammable Liquid Danger Reflective Label

Description

Flammable Liquid Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids Do Not Smoke, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.