Zoro Homepage

Flammable Liquid Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU6-0090-ND_5X3.5

  • Zoro # G9478196


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Warning
Legend
Flammable Liquid
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0090-ND_5X3.5
Zoro #
G9478196
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Liquid Warning Label
Header
Warning
Legend
Flammable Liquid
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Legend Style
Text
Header Background Color
Orange
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Abrasion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Orange
Write on Surface
No
Mirror Print
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Sign Header
Warning
Sign Header Text Color
Black
Metal Detectable
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Maximum Service Temperature
210 Degrees F
Sign Legend
Flammable Liquid
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Flammable Liquid Warning Label

Description

Flammable Liquid Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquid, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.