Flammable Liquid Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0090-RD_14X10

  • Zoro # G9478187


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
Warning
Legend
Flammable Liquid
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0090-RD_14X10
Zoro #
G9478187
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Liquid Warning Reflective Label
Header
Warning
Legend
Flammable Liquid
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Orange
Sign Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Background Color
Orange
State Specific Sign
No
Metal Detectable
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Write on Surface
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Legend
Flammable Liquid
Abrasion Resistant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Header Text Color
Black
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Flammable Liquid Warning Reflective Label

Description

Flammable Liquid Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquid, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.