Flammable Material Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0010-ND_5X3.5

  • Mfr # LCU4-0010-ND_5X3.5

  • Zoro # G8737709


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0010-ND_5X3.5
Zoro #
G8737709
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Material Danger Label
Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red, Yellow
Header Legend Color
Black
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Abrasion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Sign Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Red, Yellow
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Product Type
Flammable Material Danger Label

Description

Flammable Material Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.