Flammable Material Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0544-ND_5X3.5

  • Mfr # LCU4-0544-ND_5X3.5

  • Zoro # G9350945


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Flammable no matches or open lights
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0544-ND_5X3.5
Zoro #
G9350945
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Material Danger Label
Header
Danger
Legend
Flammable no matches or open lights
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Material
Polyester
Language
English
Shape
Rectangle
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Flammable No Matches Or Open Lights
Sign Format
Traditional OSHA
Corrosion Resistant
No
Abrasion Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Sign Legend Text Color
Black
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Flammable Material Danger Label

Description

Flammable Material Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable No Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.