Flammable Material Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0565-ND_5X3.5

  • Mfr # LCU4-0565-ND_5X3.5

  • Zoro # G9353191


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
No Flammable Liquids Beyond This Point
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0565-ND_5X3.5
Zoro #
G9353191
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Material Danger Label
Header
Danger
Legend
No Flammable Liquids Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend
No Flammable Liquids Beyond This Point
Anti-Slip Surface
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
State Specific Sign
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Adhesive Style
Permanent
Sign Header
Danger
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Material Properties
Flexible
Product Type
Flammable Material Danger Label

Description

Flammable Material Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Flammable Liquids Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.