Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flammable Material Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0544-ND_7X5

  • Mfr # LCU4-0544-ND_7X5

  • Zoro # G9350936


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Danger
Legend
Flammable no matches or open lights
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0544-ND_7X5
Zoro #
G9350936
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Material Danger Label
Header
Danger
Legend
Flammable no matches or open lights
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Polyester
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Shape
Rectangle
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Mirror Print
No
Sign Legend
Flammable No Matches Or Open Lights
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Flammable Material Danger Label

Description

Flammable Material Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable No Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.