Zoro Homepage

Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7

  • Mfr # LCU4-0010-ND_10X7

  • Zoro # G8737788


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0010-ND_10X7
Zoro #
G8737788
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Material Danger Label
Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Metal Detectable
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Material Properties
Flexible
Sign Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Mirror Print
No
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Write on Surface
No
Minimum Application Temperature
50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Red, Yellow
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Flammable Material Danger Label

Description

Flammable Material Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.