Flammable Material Danger Reflective Label, 10 in H, 14 in W, English, LCU4-0565-RD_14X10

  • Mfr # LCU4-0565-RD_14X10

  • Zoro # G9353325


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Danger
Legend
No Flammable Liquids Beyond This Point
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0565-RD_14X10
Zoro #
G9353325
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Material Danger Reflective Label
Header
Danger
Legend
No Flammable Liquids Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
No Flammable Liquids Beyond This Point
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Adhesive Style
Permanent
Metal Detectable
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Mirror Print
No
Adhesive Type
Acrylic
Write on Surface
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend Style
Text
Product Type
Flammable Material Danger Reflective Label

Description

Flammable Material Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Flammable Liquids Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.