Flammable Material Danger Reflective Label, 3 1/2 in H, 5 in W, LCU4-0010-RD_5X3.5

  • Mfr # LCU4-0010-RD_5X3.5

  • Zoro # G8737900


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0010-RD_5X3.5
Zoro #
G8737900
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Material Danger Reflective Label
Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header Text Color
White
Abrasion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Material Properties
Flexible
ANSI 969 Compliant
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Red, Yellow
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Metal Detectable
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Sign Header Style
Symbol and Text
Product Type
Flammable Material Danger Reflective Label

Description

Flammable Material Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.