Flammable Material Danger Reflective Label, 3 1/2 in H, 5 in W, LCU4-0544-RD_5X3.5

  • Mfr # LCU4-0544-RD_5X3.5

  • Zoro # G9351006


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Flammable no matches or open lights
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0544-RD_5X3.5
Zoro #
G9351006
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Material Danger Reflective Label
Header
Danger
Legend
Flammable no matches or open lights
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Material
Vinyl
Language
English
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Shape
Rectangle
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Sign Legend
Flammable No Matches Or Open Lights
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Abrasion Resistant
No
Sign Header
Danger
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Flammable Material Danger Reflective Label

Description

Flammable Material Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable No Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.