Flammable Material Danger Reflective Label, 3 1/2 in H, 5 in W, LCU4-0565-RD_5X3.5

  • Mfr # LCU4-0565-RD_5X3.5

  • Zoro # G9353200


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Danger
Legend
No Flammable Liquids Beyond This Point
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0565-RD_5X3.5
Zoro #
G9353200
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Material Danger Reflective Label
Header
Danger
Legend
No Flammable Liquids Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Average Outdoor Durability
1 yr
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Sign Legend
No Flammable Liquids Beyond This Point
Abrasion Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mirror Print
No
Material Properties
Flexible
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Product Type
Flammable Material Danger Reflective Label

Description

Flammable Material Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Flammable Liquids Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.