Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0176-ND_7X5

  • Zoro # G8755559


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Legend
Safety Shoes Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0176-ND_7X5
Zoro #
G8755559
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Danger Label
Header
Danger
Legend
Safety Shoes Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
State Specific Sign
No
Material Properties
Flexible
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Mirror Print
No
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend
Safety Shoes Required
Adhesive Style
Permanent
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
210 Degrees F
Product Type
Foot Danger Label

Description

Foot Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.