Zoro Homepage

Foot Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0061-ND_5X3.5

  • Zoro # G9476288


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Warning
Legend
Safety Shoes Must Be Worn
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0061-ND_5X3.5
Zoro #
G9476288
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Warning Label
Header
Warning
Legend
Safety Shoes Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2281
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Safety Shoes Must Be Worn
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Header Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Glow In The Dark
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
Orange
Adhesive Type
Acrylic
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Graffiti Resistant
No
State Specific Sign
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
Traditional OSHA
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Foot Warning Label

Description

Foot Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.