Zoro Homepage

Foot Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU6-0061-ND_10X7

  • Zoro # G9476489


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Safety Shoes Must Be Worn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0061-ND_10X7
Zoro #
G9476489
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Warning Label
Header
Warning
Legend
Safety Shoes Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2279
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Write on Surface
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend
Safety Shoes Must Be Worn
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Orange
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header
Warning
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Header Text Color
Black
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Foot Warning Label

Description

Foot Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.