Foot Warning Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0061-RD_5X3.5

  • Zoro # G9476385


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Warning
Legend
Safety Shoes Must Be Worn
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0061-RD_5X3.5
Zoro #
G9476385
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Warning Reflective Label
Header
Warning
Legend
Safety Shoes Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2289
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Orange
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Legend
Safety Shoes Must Be Worn
Sign Legend Background Color
Orange
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Background Color
Orange
Glow In The Dark
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Warning
Adhesive Style
Permanent
Sign Mounting Location
Wall
Number of Printed Sides
1
Write on Surface
No
Graffiti Resistant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Foot Warning Reflective Label

Description

Foot Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.