Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Warning Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU6-0061-RD_7X5

  • Zoro # G9476400


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Warning
Legend
Safety Shoes Must Be Worn
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0061-RD_7X5
Zoro #
G9476400
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Warning Reflective Label
Header
Warning
Legend
Safety Shoes Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2290
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Write on Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Safety Shoes Must Be Worn
State Specific Sign
No
Sign Header Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Sign Header
Warning
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Foot Warning Reflective Label

Description

Foot Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.