For Sanitary Reasons Help Keep This Place Clean, 5 in x 7 in, Reflective Sheeting, U5-1236-RD_7X5

  • Mfr # U5-1236-RD_7X5

  • Zoro # G2762028


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
for Sanitary Reasons Help Keep This Place Clean
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1236-RD_7X5
Zoro #
G2762028
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
for Sanitary Reasons Help Keep This Place Clean
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Notice
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
Printed Language
English
Subject Matter
Cleaning and Maintenance
ANSI Compliant
Yes
Header Background Color
Blue
Background Color
White
Language
English
Legend Style
Text
Legend Color
Black
Sign Background Color
White
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Number of Printed Sides
1
Mirror Print
No
Sign Legend
For Sanitary Reasons Help Keep This Place Clean
Sign Legend Style
Text
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Sanitary Reasons Help Keep This Place Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.