Notice, This Elevator Is For Freight Only Not For Passengers, 10 in W x 7 in H, Vertical Rectangle
Mfr # LCU5-0248-NP_10X7
Zoro # G8868791
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Header
Notice
Legend
This Elevator Is For Freight Only Not For Passengers
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU5-0248-NP_10X7
Zoro #
G8868791
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in
Description
Plastic Elevator Hazard Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Elevator Is For Freight Only Not For Passengers, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.