Zoro Homepage

Fumes Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0096-ND_14X10

  • Zoro # G9478765


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Fumes May Be Present
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0096-ND_14X10
Zoro #
G9478765
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Fumes Warning Label
Header
Warning
Legend
Fumes May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Orange
Sign Legend Text Color
Black
Abrasion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Orange
Sign Legend Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header Background Color
Orange
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
Graffiti Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Header
Warning
Mirror Print
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Fumes May Be Present
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Fumes Warning Label

Description

Fumes Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fumes May Be Present, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.