Zoro Homepage

Fumes Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0096-ND_7X5

  • Zoro # G9478686


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Warning
Legend
Fumes May Be Present
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0096-ND_7X5
Zoro #
G9478686
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Fumes Warning Label
Header
Warning
Legend
Fumes May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
Black
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Orange
Sign Header
Warning
Anti-Slip Surface
No
Sign Legend
Fumes May Be Present
Mirror Print
No
Write on Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header Style
Text
Graffiti Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Fumes Warning Label

Description

Fumes Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fumes May Be Present, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.