Gasoline Danger Label, 10 in H, 14 in W, Polyester, Horizontal, English, LCU4-0294-ND_14X10

  • Mfr # LCU4-0294-ND_14X10

  • Zoro # G8763636


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Gas
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0294-ND_14X10
Zoro #
G8763636
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Gasoline Danger Label
Header
Danger
Legend
Gas
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Mirror Print
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Gas
State Specific Sign
No
Sign Header Style
Text
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Product Type
Gasoline Danger Label

Description

Gasoline Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.