Gasoline Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0294-ND_7X5

  • Mfr # LCU4-0294-ND_7X5

  • Zoro # G8763645


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
Danger
Legend
Gas
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0294-ND_7X5
Zoro #
G8763645
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Gasoline Danger Label
Header
Danger
Legend
Gas
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Sign Legend
Gas
ANSI 969 Compliant
No
Sign Header
Danger
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Legend Background Color
White
Metal Detectable
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header Style
Text
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Gasoline Danger Label

Description

Gasoline Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.