Shop LYLE

Give 'em a Brake Slow Down Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English

  • Mfr # LW-BRAKE-30HA
  • Zoro # G4159102

product price: 
$
84.15
/ea

Key Features

Header
No Header
Legend
Give 'Em Brake Slow Down
Width
30 in
Height
30 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LW-BRAKE-30HA
Zoro #
G4159102
UPC #
849362013859
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
Give 'Em Brake Slow Down
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
State Specific Sign
No
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Sign Legend
Give 'Em Brake Slow Down
Average Outdoor Durability
5 to 8 yr
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Properties
Rigid
Sign Header
No Header
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
30 in
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Material Properties
Roll Up

Dimensions

Width
30 in
Height
30 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.