Golf Cart Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1576-HI_12x18

  • Mfr # T1-1576-HI_12x18
  • Zoro # G5256312
product price: 
$
14.15
/ea

Key Features

Header
No Header
Legend
Golf Cart Crossing
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1576-HI_12x18
Zoro #
G5256312
UPC #
-
Country of Origin
United States
Item
Golf Cart Crossing Traffic Sign
Header
No Header
Legend
Golf Cart Crossing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Legend Style
Text
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Sign Header
No Header
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
Sign Legend
Golf Cart Crossing
Sign Legend Style
Text
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Golf Cart Crossing Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.