H(2)S Poisonous Gas Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU3-0068-RD_5x3.5

  • Zoro # G4836898


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
H2S Poisonous Gas May Be Present No Open Flames Wear Necessary Protective Equipment And Proceed With Caution
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0068-RD_5x3.5
Zoro #
G4836898
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
H(2)S Poisonous Gas Caution Reflective Label
Legend
H2S Poisonous Gas May Be Present No Open Flames Wear Necessary Protective Equipment And Proceed With Caution
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Subject Matter
Personal Protection
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Write on Surface
No
Sign Legend
H2S Poisonous Gas May Be Present. No Open Flames. Wear Necessary Protective Equipment And Proceed With Caution.
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Graffiti Resistant
No
State Specific Sign
No
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Style
Symbol and Text
Product Type
H(2)S Poisonous Gas Caution Reflective Label

Description

H(2)S Poisonous Gas Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend H2S Poisonous Gas May Be Present. No Open Flames. Wear Necessary Protective Equipment And Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.