H(2)S Poisonous Gas Danger Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU4-0421-ND_10X7

  • Mfr # LCU4-0421-ND_10X7

  • Zoro # G9337408


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Header
Danger
Legend
H2S Poisonous Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0421-ND_10X7
Zoro #
G9337408
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
H(2)S Poisonous Gas Danger Label
Header
Danger
Legend
H2S Poisonous Gas
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Header Text Color
White
Write on Surface
No
Number of Printed Sides
1
Mirror Print
No
Adhesive Style
Permanent
Corrosion Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Legend
H2S Poisonous Gas
ANSI 969 Compliant
No

Description

H(2)S Poisonous Gas Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend H2S Poisonous Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products