Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0062-ND_14X10

  • Zoro # G9476349


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Warning
Legend
Wear Your Gloves
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0062-ND_14X10
Zoro #
G9476349
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hand Warning Label
Header
Warning
Legend
Wear Your Gloves
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2294
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Mirror Print
No
Write on Surface
No
Sign Header Text Color
Black
Sign Header Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Background Color
Orange
Average Outdoor Durability
1 to 2 yr
Sign Legend
Wear Your Gloves
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Corrosion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Warning
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Hand Warning Label

Description

Hand Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Gloves, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.