Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0062-ND_7X5

  • Zoro # G9476559


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Warning
Legend
Wear Your Gloves
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0062-ND_7X5
Zoro #
G9476559
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hand Warning Label
Header
Warning
Legend
Wear Your Gloves
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2296
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear Your Gloves
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Background Color
Orange
Metal Detectable
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header
Warning
Protective Coating
No Protective Coating
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Hand Warning Label

Description

Hand Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Gloves, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.