Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Warning Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0062-RD_5X3.5

  • Zoro # G9476586


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Warning
Legend
Wear Your Gloves
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0062-RD_5X3.5
Zoro #
G9476586
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hand Warning Reflective Label
Header
Warning
Legend
Wear Your Gloves
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Orange
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2303
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Legend Background Color
Orange
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Style
Permanent
Sign Legend
Wear Your Gloves
Adhesive Type
Acrylic
Sign Header
Warning
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Sign Header Text Color
Black
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Hand Warning Reflective Label

Description

Hand Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Gloves, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.