Handicap Parking Sign, 20" W, 2-1/2" H, English, Aluminum, White

  • Mfr # CS-001-20HA

  • Zoro # G4113934


product price:  $8.59
/ea

Key Features

Header
No Header
Legend
Handicapped
Width
20"
Height
2-1/2"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-001-20HA
Zoro #
G4113934
UPC #
849362012609
Country of Origin
United States

Dimensions

Width
20"
Height
2-1/2"
Thickness
0.04 in
Mounting Hole Dia.
0.375 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Handicapped
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Style
Symbol and Text
Legend/Background Color
Blue/White
Symbol
Handicap
Legend Color
Blue
Language
English
Subject Matter
Parking
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Background Color
White
Sign Legend Color
Blue
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Blue
Sign Mounting Hardware Included
No
Sign Legend
Handicapped
Sign Header
No Header
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol, Text
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Mounting Hole Distance Center to Center
1.5 in
Average Outdoor Durability
5 to 8 yr.
Includes Cross-Braces
No
Sign Properties
Rigid
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Material Properties
Roll Up

Description

ADA Handicapped Parking Sign, Height 2 1/2 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.