Shop LYLE

Handicap Parking Sign, 24"H, 18"W, Alum, T1-1001-HI_18x24

  • Mfr # T1-1001-HI_18x24
  • Zoro # G5277157

product price: 
$
55.99
/ea

Key Features

Header
No Header
Legend
Reserved Parking
Width
18 in
Height
24"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1001-HI_18x24
Zoro #
G5277157
UPC #
-
Country of Origin
United States
Item
Reserved Parking Sign
Header
No Header
Legend
Reserved Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
Handicap
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Blue, Green
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Symbol and Text
MUTCD Code
R7-8
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Number of Printed Sides
1
Sign Legend Style
Symbol, Text
Sign Properties
Rigid
Average Outdoor Durability
5 to 8 yr.
MUTCD Sign Description
Reserved Parking
Sign Legend
Reserved Parking
MUTCD Compliant Sign
Yes
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
21 in
Material Properties
Roll Up

Dimensions

Width
18 in
Height
24"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Reserved Parking Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.