Shop LYLE

Handicapped Parking Sign, 6" x 12, T1-2179-HI_12x6

  • Mfr # T1-2179-HI_12x6
  • Zoro # G5192612

product price: 
$
9.15
/ea

Key Features

Header
No Header
Legend
Warning Handicapped Parking Laws Enforced
Width
12 in
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2179-HI_12x6
Zoro #
G5192612
UPC #
-
Country of Origin
United States
Item
Handicap Parking Sign
Header
No Header
Legend
Warning Handicapped Parking Laws Enforced
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Legend Style
Text
Sign Legend Color
White
ANSI Compliant
No
OSHA Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Sign Legend
Warning Handicapped Parking Laws Enforced
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Average Outdoor Durability
5 to 8 yr.
Sign Legend Style
Text
State Specific Sign
No
Mounting Hole Distance Center to Center
5 in
Sign Header
No Header
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Includes Cross-Braces
No
Material Properties
Roll Up

Dimensions

Width
12 in
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

ADA Handicapped Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.