Shop LYLE

Handicapped Parking Sign, 6" x 12, T1-6096-HI_12x6

  • Mfr # T1-6096-HI_12x6
  • Zoro # G5266289

product price: 
$
9.15
/ea

Key Features

Header
No Header
Legend
Van Accessible S.T.C Fe607 (80660)
Width
12 in
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6096-HI_12x6
Zoro #
G5266289
UPC #
-
Country of Origin
United States
Item
Handicap Parking Sign
Header
No Header
Legend
Van Accessible S.T.C Fe607 (80660)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Legend Style
Text
Symbol
None
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Sign Properties
Rigid
Sign Mounting Hardware Included
No
State Specific Regulations
CT
Sign Legend
Van Accessible S.T.C
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Includes Cross-Braces
No
State Specific Sign
Yes
Mounting Hole Distance Center to Center
5 in
Sign Legend Style
Text
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr.
Material Properties
Roll Up

Dimensions

Width
12 in
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

ADA Handicapped Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.