Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0218-RD_14x10

  • Zoro # G4828035


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Use Handrail
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0218-RD_14x10
Zoro #
G4828035
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Handrail Caution Reflective Label
Legend
Use Handrail
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Subject Matter
Slip, Trip, and Falls
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Mounting Style
Self-adhesive
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Header
Caution
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend
Use Handrail
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Handrail Caution Reflective Label

Description

Handrail Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Handrail, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.