Handrail Caution Reflective Label, 7 in H, 10 in W, Reflective Sheeting, English, LCU3-0218-RD_10x7

  • Mfr # LCU3-0218-RD_10x7

  • Zoro # G4828050


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Use Handrail
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0218-RD_10x7
Zoro #
G4828050
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Handrail Caution Reflective Label
Legend
Use Handrail
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Subject Matter
Slip, Trip, and Falls
Legend Style
Text
Material
Self-Adhesive Vinyl
Mounting Style
Self-adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Header Style
Text
Adhesive Style
Permanent
Sign Legend
Use Handrail
Sign Header Background Color
Black
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Product Type
Handrail Caution Reflective Label

Description

Handrail Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Handrail, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.