Handrail Caution Reflective Label, 7 in H, 10 in W, Reflective Sheeting, English, LCU3-0227-RD_10x7

  • Mfr # LCU3-0227-RD_10x7

  • Zoro # G4827518


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Use Handrails
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0227-RD_10x7
Zoro #
G4827518
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Handrail Caution Reflective Label
Legend
Use Handrails
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Slip, Trip, and Falls
Mounting Style
Self-adhesive
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Background Color
Black
Sign Legend Style
Text
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Sign Legend
Use Handrails
Sign Mounting Location
Wall
Adhesive Style
Permanent
Metal Detectable
No
Corrosion Resistant
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Handrail Caution Reflective Label

Description

Handrail Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Handrails, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products